Elbow bend weld 45° 316L 38,1x1,5 gepolijst 1.1/2"

  • ERIKS:13029908
Image 1
Save to list

€48.30/ pieceexcl. VAT

€58.44incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W45
Material
AISI 316L
Welding end OD
38.1 mm
Welding end thickness
1.5 mm
Connection type
Tube end
Hose fitting type
Elbow 45°
Connection termination
IMP
Connection termination size
38,1x1,5 (35,1)
Temperature range
from -200 to 538 °C
Maximum operating pressure
106 bar