Elbow bend weld 45° 316L 25,4x1,5 gepolijst 1"

  • ERIKS:13029907
Image 1
Save to list

€31.90/ pieceexcl. VAT

€38.60incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W45
Material
AISI 316L
Welding end OD
25.4 mm
Welding end thickness
1.5 mm
Connection type
Tube end
Hose fitting type
Elbow 45°
Connection termination
Inch
Connection termination size
25,4x1,5 (22,4)
Temperature range
from -200 to 538 °C
Maximum operating pressure
107 bar