Elbow bend weld 45° 316L 101,6x1,65 gepolijst 4"

  • ERIKS:13029912
Image 1
Save to list

€216.50/ pieceexcl. VAT

€261.96incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W45
Material
AISI 316L
Welding end OD
101.6 mm
Welding end thickness
1.65 mm
Connection type
Tube end
Hose fitting type
Elbow 45°
Connection termination
IMP
Connection termination size
101,6x1,65 (98,3)
Temperature range
from -200 to 538 °C
Maximum operating pressure
40 bar