€133.50/ pieceexcl. VAT
€161.54incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €133.50 | - |
10+ | €113.48 | 15.00% |
25+ | €100.13 | 25.00% |
50+ | €93.45 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Elbow |
Material | Cast iron |
Surface protection | Galvanized |
Nominal inner diameter | 1/4" |
Nominal inner diameter 2 | 3/8" |
Connection | Internal thread (BSPP) |
Angle of bow | 90 ° |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 120 °C |