€25.30/ pieceexcl. VAT
€30.61incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.30 | - |
10+ | €21.51 | 15.00% |
25+ | €18.98 | 25.00% |
50+ | €17.71 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Elbow |
Material | Cast iron |
Surface protection | Galvanized |
Nominal inner diameter | 1.1/2" |
Nominal inner diameter 2 | 1.1/2" |
Connection | External thread (BSPP) |
Connection 2 | Internal thread (BSPP) |
Angle of bow | 45 ° |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 120 °C |