
€1,863.00/ pieceexcl. VAT
€2,254.23incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,863.00 | - |
2+ | €1,583.55 | 15.00% |
5+ | €1,397.25 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316L |
Code | 6075-4023 |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Dust plug |
Connection termination size 2 | 70 mm |
Seal material 2 | FFKM Chemraz® 505 |
Type of component | Cap/plug |