
€2,742.00/ pieceexcl. VAT
€3,317.82incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,742.00 | - |
2+ | €2,330.70 | 15.00% |
5+ | €2,056.50 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316L |
Code | 5536-4023 |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Dust plug |
Connection termination size 2 | 119 mm |
Seal material 2 | FFKM Chemraz® 505 |
Type of component | Cap/plug |