
€330.50/ pieceexcl. VAT
€399.91incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €330.50 | - |
2+ | €280.93 | 15.00% |
5+ | €247.88 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316L |
Code | 5536-4007 |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Dust plug |
Connection termination size 2 | 119 mm |
Seal material 2 | FPM |
Type of component | Cap/plug |