
€86.40/ pieceexcl. VAT
€104.54incl. VAT
Estimated delivery date - 21/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €86.40 | - |
2+ | €73.44 | 15.00% |
5+ | €64.80 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Aluminium |
Code | 5436-1008 |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Dust plug |
Connection termination size 2 | 105 mm |
Seal material 2 | EPDM |
Type of component | Cap/plug |