
€1,429.00/ pieceexcl. VAT
€1,729.09incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,429.00 | - |
2+ | €1,214.65 | 15.00% |
5+ | €1,071.75 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Aluminium |
Code | 5662-1407 |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Dustcap |
Connection termination size 2 | 119 mm |
Seal material 2 | FPM |
Type of component | Cap/plug |