
€370.50/ pieceexcl. VAT
€448.31incl. VAT
Estimated delivery date - 21/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €370.50 | - |
2+ | €314.93 | 15.00% |
5+ | €277.88 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
Code | 5535C-2407 |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Dustcap |
Connection termination size 2 | 119 mm |
Seal material 2 | FPM |
Type of component | Cap/plug |