
€172.00/ pieceexcl. VAT
€208.12incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €172.00 | - |
2+ | €146.20 | 15.00% |
5+ | €129.00 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Aluminium |
Code | 5435C-1408 |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Dustcap |
Connection termination size 2 | 105 mm |
Seal material 2 | EPDM |
Type of component | Cap/plug |