
€799.00/ pieceexcl. VAT
€966.79incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €799.00 | - |
2+ | €679.15 | 15.00% |
5+ | €599.25 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316L |
Code | 5435C-4407 |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Dustcap |
Connection termination size 2 | 105 mm |
Seal material 2 | FPM |
Type of component | Cap/plug |