€73.80/ pieceexcl. VAT
€89.30incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.80 | - |
10+ | €66.42 | 10.00% |
25+ | €59.04 | 20.00% |
50+ | €51.66 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 280 |
Shape | Double nipple |
Material | Steel |
Nominal inner diameter | 2" |
Nominal inner diameter 2 | 1.1/2" |
Connection | External thread (NPT) |
Pressure rating | Class 150 |