€26.70/ pieceexcl. VAT
€32.31incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.70 | - |
10+ | €24.03 | 10.00% |
25+ | €21.36 | 20.00% |
50+ | €18.69 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 280 |
Shape | Double nipple |
Material | Steel |
Nominal inner diameter | 1" |
Nominal inner diameter 2 | 3/4" |
Connection | External thread (NPT) |
Pressure rating | Class 150 |