Draadkoppeling DHRAC-50 set 2 stuks DN50 MS G2,5 inwendig G2'' uitwendig

  • ERIKS:14384910
Image 1
Image 2
Image 1
Image 2
Save to list

€187.50/ pieceexcl. VAT

€226.88incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DHRAC-50
Model
Coupling set
Process connection
Inner thread/outer thread
Size process connection
2" BSPT(R)
Orifice
50 mm
Connection size coupling
2.1/2" BSPP(G)
Housing material
Brass
Dimension
DN50
D1
2"
D2
2.1/2"
L
70 mm
Weight
0.8 kg