Door stop NR 65 white DxH=38x30

  • ERIKS:12730330
Image 1
Image 2
Image 1
Image 2
Doorstop made of NR with countersunk thread, for doors and windows, used as an impact buffer. Hardness: 65 Shore A.
Save to list
Not available in webshop
Estimated delivery date - 11/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Height
30 mm
Material
NR
D
38 mm
d
6 mm
e
17 mm
H
30 mm
s
7 mm
Hardness (Sh A)
65
Colour
White
Material specification
Natural rubber