Door stop NR 65 white DxH=29x33

  • ERIKS:12730326
Image 1
Image 2
Image 1
Image 2
Doorstop made of NR with countersunk thread, for doors and windows, used as an impact buffer. Hardness: 65 Shore A.
Save to list
Not available in webshop
Estimated delivery date - 11/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Height
33 mm
Material
NR
D
29 mm
d
6 mm
e
15 mm
H
33 mm
s
4 mm
Hardness (Sh A)
65
Colour
White
Material specification
Natural rubber