Door stop NR 65 black DxH=40x60

  • ERIKS:12730339
Image 1
Image 2
Image 1
Image 2
Doorstop made of NR with countersunk thread, for doors and windows, used as an impact buffer. Hardness: 65 Shore A.
Save to list
Not available in webshop
Estimated delivery date - 11/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Height
60 mm
Material
NR
D
40 mm
d
6 mm
e
20 mm
H
60 mm
s
9 mm
Hardness (Sh A)
65
Colour
Black
Material specification
Natural rubber