Door stop NR 65 black DxH=26x14

  • ERIKS:12730323
Image 1
Image 2
Image 1
Image 2
Doorstop made of NR with countersunk thread, for doors and windows, used as an impact buffer. Hardness: 65 Shore A.
Save to list
Not available in webshop

Sold per: 15Min. order: 15

Estimated delivery date - 11/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Height
14 mm
Material
NR
D
26 mm
d
4.5 mm
e
13 mm
H
14 mm
s
6 mm
Hardness (Sh A)
65
Colour
Black
Material specification
Natural rubber