

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6796 |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 21 mm |
Outer Diameter | 45 mm |
Thickness | 5 mm |
Suitable for bolt size metric (M..) | 20 |
DIN standard | 6796 |
Type | Disc spring |
Facet | No |