
€0.01/ pieceexcl. VAT
€0.01incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6796 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 3.2 mm |
Outer Diameter | 7 mm |
Thickness | 0.6 mm |
Suitable for bolt size metric (M..) | 3 |
DIN standard | 6796 |
Type | Disc spring |
Facet | No |