
€0.06/ pieceexcl. VAT
€0.07incl. VAT
Sold per: 1000Min. order: 1000
1000 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6796 |
Material | Carbon steel |
Surface protection | Mechanical zinc plated yellow passivated |
Inner Diameter | 8 mm |
Outer Diameter | 18 mm |
Thickness | 2 mm |
DIN standard | 6796 |
Type | Disc spring |
Facet | No |