
1,22 €/ pieceexcl. VAT
1,48 €incl. VAT
Sold per: 100Min. order: 100
100 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 2093 |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 20.4 mm |
Outer Diameter | 40 mm |
Thickness | 2.5 mm |
DIN standard | 2093 |
Type | Disc spring |