
€0.81/ pieceexcl. VAT
€0.98incl. VAT
Sold per: 100Min. order: 100
800 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 2093 |
Series | DIN 2093 |
Inner Diameter | 20.4 mm |
Outer Diameter | 40 mm |
Thickness | 1.5 mm |
Material | Carbon steel |
Surface protection | Phosphated |
DIN standard | 2093 |
Model | B |
Type | Disc spring |