
€1.39/ pieceexcl. VAT
€1.68incl. VAT
Sold per: 100Min. order: 100
75 In stock - Estimated delivery date 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 2093 |
Series | DIN 2093 |
Inner Diameter | 16.3 mm |
Outer Diameter | 40 mm |
Thickness | 2 mm |
Material | Carbon steel |
Surface protection | Phosphated |
DIN standard | 2093 |
Type | Disc spring |