
€0.85/ pieceexcl. VAT
€1.03incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 961 |
Material | Carbon steel |
Material quality | 8.8 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Metric extra fine |
Thread size metric (M..) | 12 |
Length | 40 mm |
DIN standard | 961 |
Pitch thread | 1.25 mm |
Head height | 7.5 mm |
Head form | Hexagon head |
€46.10/ pieceexcl. VAT
€55.78incl. VAT
196 In stock - Estimated delivery date 13/11/2026€53.79/ pieceexcl. VAT
€65.09incl. VAT
70 In stock - Estimated delivery date 13/11/2026€43.48/ pieceexcl. VAT
€52.61incl. VAT
199 In stock - Estimated delivery date 13/11/2026€24.21/ pieceexcl. VAT
€29.29incl. VAT
37 In stock - Estimated delivery date 13/11/2026