





€3.20/ pieceexcl. VAT
€3.87incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 94 - ISO 1234 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Diameter | 10 mm |
Length | 32 mm |
ISO standard | 1234 |
DIN standard | 94 |