
€0.18/ pieceexcl. VAT
€0.22incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 10 |
Material | Steel |
Material quality | 8 (steel) |
Kind of thread | Metric fine |
Pitch thread | 1 |
Height | 8 mm |
Wrench width | 17 mm |
Surface protection | Galvanic/electrolytic zinc plated |
Type | Hex nut |
DIN standard | 934 |