DIN914 45h ezn M4x5 stelschroef binnenzeskant met punt

  • ERIKS:23688471
  • Manufacturer:4043952197226
Image 1
Save to list

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 914
Thread size metric (M..)
4
Length
5 mm
Material
Carbon steel
Material quality
45H (steel)
Surface protection
Untreated
Screwing system
Internal hexagon
DIN standard
914