%20-%20din9021%20iso7093.jpg&w=1536&q=80)
€0.04/ pieceexcl. VAT
€0.05incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 9021 |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 5.3 mm |
Outer Diameter | 15 mm |
Thickness | 1.2 mm |
Suitable for bolt size metric (M..) | 5 |
DIN standard | 9021 |
Type | Flat washer |
Facet | No |
ISO standard | 7093 |