
€0.06/ pieceexcl. VAT
€0.07incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7500C |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Head form | Pan head |
Screwing system | Pozidriv |
Thread size metric (M..) | 2 |
Length | 6 mm |
DIN standard | 7500 |
Hardened | Yes |
Thread moulding | Yes |