
€0.07/ pieceexcl. VAT
€0.09incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7343 - ISO 8750 |
Material | Spring steel |
Surface protection | Untreated |
Diameter | 3 mm |
Length | 16 mm |
DIN standard | 7343 |
ISO standard | 8750 |
Type | Coiled spring pin |