
€0.07/ pieceexcl. VAT
€0.08incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7343 - ISO 8750 |
Material | Spring steel |
Surface protection | Untreated |
Diameter | 2 mm |
Length | 14 mm |
DIN standard | 7343 |
ISO standard | 8750 |
Type | Coiled spring pin |