



€14.31/ pieceexcl. VAT
€17.32incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 705/914 |
Inner Diameter | 38 mm |
Outer diameter | 56 mm |
Material | Stainless steel |
Width | 16 mm |