



€1.62/ pieceexcl. VAT
€1.96incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 705/914 |
Inner Diameter | 13 mm |
Outer diameter | 22 mm |
Material | Stainless steel |
Width | 12 mm |