
€1.33/ pieceexcl. VAT
€1.60incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7 - ISO 2338 |
Material | Stainless steel |
Material quality | Stainless steel A1 |
Surface protection | Untreated |
Diameter | 10 mm |
Length | 50 mm |
Tolerance | M6 |
ISO standard | 2338 |
DIN standard | 7 |