





€1.09/ pieceexcl. VAT
€1.31incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6325 - ISO 8734 |
Material | Steel |
Surface protection | Untreated |
Diameter | 8 mm |
Length | 55 mm |
Tolerance | M6 |
ISO standard | 8734 |
DIN standard | 6325 |