



€0.20/ pieceexcl. VAT
€0.24incl. VAT
Sold per: 100Min. order: 100
100 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 463 |
Dimension metrical | 12 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Bright |
Model | 2 lips |