DIN444B Stainless steel A2 Eye bolt with flat sides M12X80

  • ERIKS:23267832
  • Manufacturer:8715492309907
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
12
Length
80 mm
Material
Stainless steel
Material quality
Stainless steel A2
Thread type
Metric