
€3.94/ pieceexcl. VAT
€4.77incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 444 |
Thread size metric (M..) | 8 |
Length | 80 mm |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Thread type | Metric |