DIN434 staal ezn M16 /100 hellingplaat 8% voor u-profielen

  • ERIKS:23690101
  • Manufacturer:4043952071953
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.59/ pieceexcl. VAT

€0.71incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 434
Suitable for bolt size metric (M..)
16
Material
Steel
Surface protection
Galvanic/electrolytic zinc plated
Suitable for U-profile (8%)
Yes