DIN1472 staal 2,5x8 /250 doorsteek kerfpen

  • ERIKS:23689362
  • Manufacturer:4043952356760
Image 1
Save to list

€0.24/ pieceexcl. VAT

€0.29incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 1472 - ISO 8745
Material
Free-cutting steel
Surface protection
Untreated
Diameter
2.5 mm
Length
8 mm
DIN standard
1472
ISO standard
8745
Type
Grooved pin half length taper grooved