
€0.33/ pieceexcl. VAT
€0.40incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 128A |
Series | DIN 128A |
Suitable for bolt size metric (M..) | 20 |
Inner Diameter | 20.2 mm |
Outer Diameter | 33.6 mm |
Thickness | 3.2 mm |
Material | Carbon steel |
Surface protection | Untreated |
DIN standard | 128 |
Model | Spheric |
Type | Spring ring |