
€0.07/ pieceexcl. VAT
€0.08incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 128A |
Series | DIN 128A |
Suitable for bolt size metric (M..) | 10 |
Inner Diameter | 10.2 mm |
Outer Diameter | 18.1 mm |
Thickness | 1.8 mm |
Material | Carbon steel |
Surface protection | Untreated |
Model | Spheric |
DIN standard | 128 |
Type | Spring ring |