DIN127b steel zincpl 4 smp/1001 spring lock washers,flat end

  • ERIKS:12692519
  • Manufacturer:4043952053386
Image 1
Save to list

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 127B
Series
DIN 127B
Suitable for bolt size metric (M..)
4
Inner Diameter
4.1 mm
Outer Diameter
7.6 mm
Thickness
0.9 mm
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
DIN standard
127
Model
Flat ends
Type
Spring ring