
€1.46/ pieceexcl. VAT
€1.77incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 126 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 39 mm |
Outer Diameter | 66 mm |
Thickness | 5 mm |
Suitable for bolt size metric (M..) | 36 |
DIN standard | 126 |
Type | Flat washer |
Facet | No |
ISO standard | 7091 |