
€3.74/ pieceexcl. VAT
€4.53incl. VAT
Sold per: 25Min. order: 25
100 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 11024 |
Series | DIN 11024 |
Material | Stainless steel |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
DIN standard | 11024 |
Type | Hairpin cotter |