





€0.21/ pieceexcl. VAT
€0.26incl. VAT
Sold per: 200Min. order: 200
200 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Material quality | 6 (steel) |
Wrench width | 8 mm |