Depth gauge digital 500mm

  • ERIKS:12741312
  • Manufacturer:4039321023111
Image 1
Digital depth gauge calipers

Design: Made of stainless steel, hardened, measuring faces precision ground and hardened, with locking screw, digit height of LCD display 12 mm, with data output opto RS232. Supplied with battery CR2032, 3 V, in a wooden case.

Functions: Switch-on and off, mm/inch-switching, reset (zeroing) possible in any position, hold function (measurement value memory).
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Measuring range
from 0 to 500 mm
Digital indication
Yes